Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470071CY-GE033
Zoro # G305948974
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 16
- Material PVC
- Wire Range 17 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470071CY-GE033
- Zoro # G305948974
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 16 |
Diameter | 10.69 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 17 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Molded Case Circuit Breaker, ED4 Series 60A, 3 Pole, 480V AC (ED43B060)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 44 AWG, 5.0 Lbs, 0.0022" Diameter, Natural (44SNS)
- GAMPAK Strap Emt 1 Hole 1" (55922-S)
- NVENT HOFFMAN Mild Steel Enclosure, 18 in H, 4 in D, Screw On (A18R184)
- ACE PRODUCTS GROUP 6 in. DMX adapter 5 Pin Male to 3 Pin Female XLR (PXDMX5M)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327653)
- SEACHOICE Non-Insulated Seamless Butt Connectors, 100 Pack (61611)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- GARDNER BENDER Wire Connector, Twist-On, Red, PK250 (13-006)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3CB)
- HARTING Han B Protect Cover Die Cast (09300065425)
- Alpha Wire Wire Connectors & Disconnects