Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 470071CY-CL033
Zoro # G905959202
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 17 AWG
- Number of Conductors 7
- Length 16
- Shielding Braid
- Jacket Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470071CY-CL033
- Zoro # G905959202
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 17 AWG |
Length | 16 |
Outside Dia. | 10.69 mm |
Details
Number of Conductors | 7 |
Shielding | Braid |
Jacket Color | Clear |
Jacket Material | PVC |
Stranding | 30/0.2 |
Voltage | 300/500V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747RXGY)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100S0C)
- ZORO SELECT Channel Short Spring Nut, 1/2 In, PK25 (V211 1/2)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- ANCOR Red 16 AWG Tinned Copper Wire - 500' (102850)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 18 AWG, 4 oz, 50Ft Length, 00437 Dia, Nat (18H240P.25)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-6B19-80-0)
- QUICKCABLE Primary Wire, 14 Gauge, 100ft., White (231409-100)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI1000)
- EXELL BATTERY AWG #1/0 Red Battery Interconnect Cable 12" with 3/8" Lugs (BIC-10AWGRED12)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-25-04-25)
- Alpha Wire Electrical Wire & Cable