Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470057CY-CL321
Zoro # G905948954
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 500V
- Length 12
- Material PVC
- Diameter 9.46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470057CY-CL321
- Zoro # G905948954
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 9.46 mm |
Details
Color | Clear |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 19 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA SWITCH ROUND ROCKER NO LEADS (IBRRS)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240HID)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (164406-025)
- EATON Thermal Unit, 1.84 to 1.99A (MSH2-3A)
- WIREGARD Connector 25 Pc Assorted (25AWC)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70584)
- GARDNER BENDER Wing-type Wire Cnnectr, 22-6AWG, Red, PK50 (17-086)
- ANDERSON POWER PRODUCTS SBX350 AMP CONTACT 3/0 AWG (6355BK)
- IDEAL Grounding Tail, Ptail -Screw, Green, Pk100 (30-3399)
- ANDERSON POWER PRODUCTS PP15/45 TWO ROW 2X1 ASS BONDED (ASMFP302X1RK)
- GROTE Female Pin Pigtail (67005)
- Alpha Wire Wire Connectors & Disconnects