Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470045YY-GE033
Zoro # G005949042
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 12
- Material PVC
- Diameter 5.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470045YY-GE033
- Zoro # G005949042
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 5.6 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 21 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 3P 4W 250VAC L15-30P YL (HBL28W75)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 15A, 250V AC, Non-Indicating, 5 PK (GAB15)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86093)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Orange, Color-Coded PVC Insulation (C2064A.12.04)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 5.5 in. W 14 Ga. Galvanized Steel Post Base (ABA66Z)
- SIMPSON STRONG-TIE Nailless Bridging 2X10 (NCA2X10-16)
- GARDNER BENDER Wire Connector Assortment (19-AWC)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBS2/0B)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK100 (30-1262J)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-1G1)
- WIREGARD WIRE CONN CPPR GRY 100PK (10-001)
- Alpha Wire Wire Connectors & Disconnects