Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470041YY-GE321
Zoro # G705948970
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 12
- Material PVC
- Diameter 6.58 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470041YY-GE321
- Zoro # G705948970
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 6.58 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 17 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, 16 ft., Size 1-1/4In. (PARAB-36G-5)
- KLEIN TOOLS Test-n-Map™ Remote #1 for Scout® Pro Testers (VDV999-110)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- POWER FIRST Wire Connector, Gray, PK100 (5UYJ2)
- METRA ELECTRONICS CRIMP CAP NYLON 22-18 GAUGE, PK 100 (CC2218)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327653)
- STEREN BNC Crimp Plug RG6 3pc Connector (200-141)
- QUICKCABLE Closed End Connector, 22-18 ga., PK1000 (169105-1000)
- ABB OXS6X330, SEL SHAFT 6X330 (OXS6X330)
- MIDWEST FASTENER 22 to 18 WG x .157" Gauge Bullet Plugs 20PK (70041)
- Alpha Wire Wire Connectors