Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470041CY-GE033
Zoro # G205949002
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 12
- Material PVC
- Wire Range 17 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470041CY-GE033
- Zoro # G205949002
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 9.25 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 17 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Gry (CS120-2GY)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE16X12X4NK)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0424414)
- MULBERRY Electrical Box, 19 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30203)
- ANDERSON POWER PRODUCTS PP180 CON 2 BULK (1383BK)
- MIDWEST FASTENER Female to Female RJ11 Phone Connectors 2PK (930946)
- GARDNER BENDER Alligator Clip, Fully-Ins, 22-14 Awg, 2" - 2 pk. (14-078)
- GARDNER BENDER Butt Splice Connector, 16-14 AWG, PK75 (75-123)
- IDEAL Grounding Pigtail, 12 AWG, Green, PK50 (30-3392)
- ALLSTAR PERFORMANCE Allstar Performance ALL76265 1-Wire Weather Pack Connector Kit (ALL76265)
- GARDNER BENDER Wire Connector, 10 to 18 AWG, Red, PK125 (16-006)
- Alpha Wire Wire Connectors