Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 470035CY-GE033
Zoro # G105959170
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 21 AWG
- Number of Conductors 3
- Length 12
- Shielding Braid
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470035CY-GE033
- Zoro # G105959170
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 21 AWG |
Length | 12 |
Outside Dia. | 7.43 mm |
Details
Number of Conductors | 3 |
Shielding | Braid |
Jacket Color | Gray |
Jacket Material | PVC |
Voltage | 300/500V |
Stranding | 20/0.177 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-AL)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ13I)
- ROADPRO 25ft. Indoor & Outdoor Extension Cord (RP02307)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Toggl (HBL1221GY)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable NAT (E2204S.41.86)
- ANCOR Ancor Standard Duplex Cable - Flat 12/2 AWG - 2 x 3mm² Red/Black (121325)
- K-TOOL INTERNATIONAL Natural Wire Tie W/ Mounting Head, 50Lb Tensile 100/Pk, 7.0" (KTI77070)
- ANCOR Green 12 AWG Primary Wire - 100' (106310)
- ANCOR Black 16 AWG Primary Wire - 100' (102010)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 38 AWG Gauge, 0.0040” Diameter, 25 Feet (38SS316L25)
- PACER GROUP Pacer 6/3 AWG Triplex Cable, Black/Green/White, 50' (W6/3-50)
- Alpha Wire Electrical Wire & Cable