Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470031YY-GE321
Zoro # G605949046
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 12
- Material PVC
- Wire Range 17 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470031YY-GE321
- Zoro # G605949046
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 5.96 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 17 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A (LC1D098G7)
- LEVITON Vac Dmr, PIR, 120-277V AC, Ivory (ODD10-IDI)
- NVENT HOFFMAN 316L Stainless Steel Concept Enclosure, 12 in H, 6 in D (CSD12126SS6)
- LEVITON Gfci St Recept 15A Blk (GFNT1-0KE)
- SIMPSON STRONG-TIE ZMax 5.72 in. H X 3.5 in. W 10 Ga. Steel Post Base (CPT44Z)
- ANDERSON POWER PRODUCTS PPMX HSG/HOLDER KIT BLK. (4827G6BK)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 26 26PK (62687)
- HOME-FLEX Underground Elbow 3/4 (18-406-007)
- GROTE Pigtail, Adaptor, Male Pin To Female Pin (66831)
- TEMPCO 12 Guage Ceramic Twistlock Twist-on Wire Connector, (EHD-114-105)
- ASI Dual Sided Multi Tap Connector 14-2 AWG 5 Port, 600 Volt, Black Insulation (AICD2-5)
- Alpha Wire Wire Connectors & Disconnects