Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470031CY-GE033
Zoro # G805949068
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 12
- Material PVC
- Wire Range 17 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470031CY-GE033
- Zoro # G805949068
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 8.34 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 17 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208V AC (9070TF500D3)
- HONEYWELL Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSXC3K)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (11585701)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70584)
- ANDERSON POWER PRODUCTS PP15/45 HSG RED BULK (1327BK)
- SIMPSON STRONG-TIE STRAP TIE 16GA 23-5/16""L (ST6224)
- GROTE LED Pigtail (66931)
- ERICSON Connector 6364, California Style Commerc (CS6364-C)
- DRYCONN Medium Waterproof Wire Connector, PK500 (62250)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- Alpha Wire Wire Connectors & Disconnects