Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470025CY-CL321
Zoro # G405949062
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 500V
- Length 12
- Material PVC
- Wire Range 21 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470025CY-CL321
- Zoro # G405949062
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 7.1 mm |
Details
Color | Clear |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 21 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q345A1321 Intermittent Pilot (Q345A1321)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 50 A (LC1D50AF7)
- ELECTRIDUCT Electriduct CR600/900 Heavy Duty Rubber Cable Protectors (CP-RPS-CR900)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- GARDNER BENDER Twist-on Wire Cnnectr 18-10, Red, PK21000 (12-006BU)
- PLATINUM TOOLS Platinum Tools PT18001 F - Type RG6; Quad Compression Crimp Connectors (PT18001)
- POLARIS Polaris Multi-Tap Connector, Insulated (IPL500-4C)
- ANDERSON POWER PRODUCTS SBS75X HSG BLACK BULK (SBS75XBLKBK)
- SUPERIOR ELECTRIC 14-16 AWG Nylon Crimp Closed End Caps Wire Connectors, PK 25 (CE-2)
- PICO Ring Term-22-16 #8 Hs 5Pc, #2211PT (2211PT)
- IDEAL Pigtail Connector, Pigtail, Green, Pk25 (30-3480)
- Alpha Wire Wire Connectors & Disconnects