Shop All Wire Connectors
Alpha Wire
Wire And Cable, 4 Conductor(S), 24Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 78124SL001
Zoro # G505965719
Free Shipping & Returns
$2,540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Max. Voltage 300V
- Length 12
- Standards CSA AWM I A_B; UL AWM 21460; CSA FT1; UL VW-1
- Material MPPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 78124SL001
- Zoro # G505965719
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 0.132 in |
Details
Color | Slate |
Max. Voltage | 300V |
Standards | CSA AWM I A_B; UL AWM 21460; CSA FT1; UL VW-1 |
Material | MPPE |
Wire Range | 24 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-2)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 3/4 to 1/2In (RB75-50)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 12ft (N201-012-BL)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 150A, 250V AC, Non-Indicating (TR150R)
- BURNDY AL Compression Adapter, 1.11inWx2.75inL (AYP350)
- SIMPSON STRONG-TIE 6X Zmax Galv Steel (APA6)
- HARTING Han E 16 Pos. F Insert Screw (09330162701)
- HARTING Han 3A M Insert Screw, PK 10 (09200032611)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-1G1)
- HARTING Han Q5/0 Insert Female Quick L, PK 10 (09120052734)
- SERVERUSA S42-SP Black Ground Angle 3 Wire Plug (SE108720)
- Alpha Wire Wire Connectors