Shop All Communication Cables
Alpha Wire
Wire And Cable, 4 Conductor(S), 10Awg, 600V, Communication And Control Cable
Mfr # M3904 BK001
Zoro # G505925195
Free Shipping & Returns
$4,616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding UNSHIELDED
- Length 30
- Voltage 600
- Height 14
- Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # M3904 BK001
- Zoro # G505925195
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 30 |
Height | 14 |
Width | 30 |
Diameter (in) | 0.54 |
Details
Shielding | UNSHIELDED |
Voltage | 600 |
Material | PVC |
Color | Black |
AWG | 10 |
Ratings | CA Prop 65; UL TC; UL SUN RES; UL DIRECT BURIAL |
# of Elements | 4 |
Stranding | 7_0385 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK STRAP 1 HOLE EMT 1 1/4"" (49923)
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 100, (FZ512835)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 8A, 250V AC, Non-Indicating (NON-8)
- SQUARE D Auxiliary Contact, 10A, 1NO (9999SX6)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- Alpha Wire Communication Cables