Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 390845-WH001
Zoro # G705949366
Free Shipping & Returns
$5,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Max. Voltage 15 kV
- Length 12
- Material Silicone
- Wire Range 8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 390845-WH001
- Zoro # G705949366
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 0.259 in |
Details
Color | White |
Max. Voltage | 15 kV |
Material | Silicone |
Wire Range | 8 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED AC Go/No-Go Current Monitor (CMG-0101)
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS60)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14EUE32BA)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, 14 Gauge (FS-500SS GR 24.00)
- DRYCONN Medium Waterproof Wire Connectors, Aqua/Red, 20PK (62214)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK500 (BT2-500JR)
- CEP 60A 480V 3P4W IEC60309 CONN (460C7W)
- ANDERSON POWER PRODUCTS PP PAK 4P PLUG LATCH (1452G3)
- IDEAL Push-In Connector, 3-Port, Blue, PK150 (30-1039J)
- ANDERSON POWER PRODUCTS Black Powerpole Housing, 30A, PK10 (122470-010)
- GARDNER BENDER Sliding Connector Assortment Kit (TK-32)
- Alpha Wire Wire Connectors