Shop All Communication Cables
Alpha Wire
Wire And Cable, 32 Conductor(S), 16Awg, 300V, Tray Cable
Mfr # M9746160 BK001
Zoro # G705925247
Free Shipping & Returns
$11,790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Ind_Overall_Foil
- Length 48
- Voltage 300
- Height 26
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # M9746160 BK001
- Zoro # G705925247
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 48 |
Height | 26 |
Width | 48 |
Diameter (in) | 0.921 |
Details
Shielding | Ind_Overall_Foil |
Voltage | 300 |
Material | PVC |
Color | Black |
Stranding | 7_0192 |
Ratings | CA Prop 65; CSA CMG; CSA FT4; UL CL3; UL PLTC; UL ITC; UL SUN RES |
# of Elements | 17 |
AWG | 16_22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Overhead Door Holder Antique Brass (DCSM10U5)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 50A, 2 Pole, 120/240V AC (UBIP250)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30112)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- Alpha Wire Communication Cables