Shop All Wire Connectors
Alpha Wire
Wire And Cable, 3 Conductor(S), 22Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 78333-SL001
Zoro # G705965694
Free Shipping & Returns
$2,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Max. Voltage 300V
- Length 12
- Material MPPE
- Standards CSA AWM I A_B; UL AWM 21460; CSA - FT1; UL VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 78333-SL001
- Zoro # G705965694
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 0.164 in |
Details
Color | Slate |
Max. Voltage | 300V |
Material | MPPE |
Standards | CSA AWM I A_B; UL AWM 21460; CSA - FT1; UL VW-1 |
Wire Range | 22 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Temperature Controller (21HJ35)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 120W, 5A, DIN Rail (33NT12)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- HARTING Han K 6/36 Pos. F Insertc (09380423101)
- CORDMATE II Connector Outsd Cdmateii (C58)
- EAST PENN East Penn E6B-2550 100 ft. Copper Primary Wire; Red - 8 Gauge (E6B-2550)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- ASI Single Sided Multi Tap Connector 6 - 2/0 AWG 3 Port, 600 Volt, Black (AICS2-0-3)
- MIDWEST FASTENER Ethernet Wall Plate Phone Connectors 2PK (930951)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-16, Gray, PK25000 (12-001)
- Alpha Wire Wire Connectors & Disconnects