Shop All Wire Connectors
Alpha Wire
Wire And Cable, 3 Conductor(S), 18Awg, 300V, Communication And Control Cable
Mfr # M39076 SL199
Zoro # G305966787
Sold in multiples of 35 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Max. Voltage 300V
- Standards CSA CMG; UL ITC; UL SUN RES; UL PLTC; UL CL3
- Material PVC
- Wire Range 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # M39076 SL199
- Zoro # G305966787
- Country of Origin United States
- Category Wire Connectors
Dimensions
Diameter | 0.256 in |
Details
Color | Slate |
Max. Voltage | 300V |
Standards | CSA CMG; UL ITC; UL SUN RES; UL PLTC; UL CL3 |
Material | PVC |
Wire Range | 18 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- LEVITON Com Sngl Receptcl20A Wht (05821-0WS)
- HUBBELL 30 Amp Adapter (AA203055)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (24C842)
- GARDNER BENDER Wire Connector, Push-In, 4-Port, PK100 (10-PC4)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-1/0-EC)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-4CB)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70594)
- ANDERSON POWER PRODUCTS PP15/45 HSG WHT BULK (1327G7BK)
- HILLSDALE TERMINAL 12-10 H/S 4-Way, PK100 (40450)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 8 BULK (5952BK)
- Alpha Wire Wire Connectors