Shop All Wire Connectors
Alpha Wire
Wire And Cable, 24 Conductor(S), 18Awg, 300V, Tray Cable
Mfr # M9708120 BK199
Zoro # G805966904
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 18 AWG
- Max. Voltage 300V
- Standards CSA CMG; CSA FT4; UL CL3; UL PLTC; UL ITC; UL SUN RES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # M9708120 BK199
- Zoro # G805966904
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 18 AWG |
Diameter | 0.664 in |
Details
Color | Black |
Max. Voltage | 300V |
Standards | CSA CMG; CSA FT4; UL CL3; UL PLTC; UL ITC; UL SUN RES |
Material | PVC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRRED25)
- GARDNER BENDER Compression Lug, 6 AWG Wire, 516 in Stud, Copper Contact, Silver (AML-201)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - White (HS363-S100-WHITE)
- EATON Limit Switch Arm, Rod, Metal, 8.75 In L (E50KL581)
- SIMPSON STRONG-TIE ZMax 7 in. H X 5.67 in. W 14 Ga. Steel Joist Hanger (HUC28-2Z)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-250-EC)
- ANDERSON POWER PRODUCTS Connector, 600V, Yellow Housing (6328G1)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC4/0-10)
- HILLSDALE TERMINAL 22-18 U/I #6 Block Spade, PK1000 (10052)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- CMPLE CMPLE 1195-N BNC Female to BNC Female Coupler (1195-N)
- Alpha Wire Wire Connectors