Shop All Communication Cables
Alpha Wire
Wire And Cable, 24 Conductor(S), 16Awg, 600V, Tray Cable
Mfr # M8746120 BK001
Zoro # G105925236
product price: $9,686.99
/ea
Free Shipping & Returns
$9,686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Ind_Overall_Foil
- Length 48
- Voltage 600
- Height 26
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # M8746120 BK001
- Zoro # G105925236
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 48 |
Height | 26 |
Width | 48 |
Diameter (in) | 0.925 |
Details
Shielding | Ind_Overall_Foil |
Voltage | 600 |
Stranding | 7_0192 |
Color | Black |
Material | PVC |
AWG | 16 |
# of Elements | 12 |
Ratings | CA Prop 65; UL TC; UL SUN RES; UL DIRECT BURIAL; UL EXPOSED RUN |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500036W)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZH-120U)
- EATON Meter Socket/Ld Ctr 200A (MBE48B200BTS)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Duplex Adapter, Rj11, 6P4C, Straight-Wired - White (NTC-2422)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- Alpha Wire Communication Cables