Shop All Wire Connectors
Alpha Wire
Wire And Cable, 24 Conductor(S), 16Awg, 600V, Communication And Control Cable
Mfr # M3840 BK001
Zoro # G705966844
Free Shipping & Returns
$9,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600V
- Length 36
- Standards UL TC; UL SUN RES; UL DIRECT BURIAL
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # M3840 BK001
- Zoro # G705966844
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 36 |
Diameter | 0.717 in |
Details
Color | Black |
Max. Voltage | 600V |
Standards | UL TC; UL SUN RES; UL DIRECT BURIAL |
Material | PVC |
Wire Range | 16 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP15/45 HSG WHT BULK (1327G7BK)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 5A, 600V AC, Non-Indicating (LPJ-5SP)
- EATON Miniature LED Bulb, 24 Volts, White (HT8LEDWF3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 40 A (LC1DT406BL)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-343)
- 3M Displacement Connector, 19-16 AWG, PK5000 (557-BULK)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK20 (30-1162P)
- HARTING Han E 10 Pos. M Insert Screw (09330102601)
- HARTING Rectangular Connector Removal Tool (09990000319)
- POWER FIRST Displacement Connectorr, 12 AWG, PK50 (22EW67)
- POWER FIRST Wire Connector, Yellow, PK100 (5UYJ5)
- Alpha Wire Wire Connectors