Shop All Communication Cables
Alpha Wire
Wire And Cable, 2 Conductor(S), 22Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 6461 OR005
Zoro # G605925132
Sold in multiples of 2 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding FOIL
- Length 12
- Voltage 300
- Height 10
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 6461 OR005
- Zoro # G605925132
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 12 |
Height | 10 |
Width | 12 |
Diameter (in) | 0.351 |
Details
Shielding | FOIL |
Voltage | 300 |
Color | Orange |
Material | PVC |
AWG | 22 |
Ratings | UL PLTC; UL CM; CSA CM; CE |
# of Elements | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Channel, 35mm Din Rail, 39 in L, Prepunched (9080MH339)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 25ft- Black (WL-SW-HD-100-25-BK)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 5 (JR-LEV-1)
- EATON CUTLER-HAMMER Hub Meter Socket Adapter Alum (DS900AP)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- Alpha Wire Communication Cables