Shop All Communication Cables
Alpha Wire
Wire And Cable, 2 Conductor(S), 22Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 6461 OR001
Zoro # G205925150
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding FOIL
- Length 18
- Voltage 300
- Height 12
- Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 6461 OR001
- Zoro # G205925150
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 18 |
Height | 12 |
Width | 18 |
Diameter (in) | 0.351 |
Details
Shielding | FOIL |
Voltage | 300 |
Material | PVC |
Color | Orange |
Ratings | UL PLTC; UL CM; CSA CM; CE |
# of Elements | 1 |
AWG | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, 2 Gang, 911-16, Square Box (911-16)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 7 ft. (134)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT)
- GARDNER BENDER Twist On Wire Cnnectr, 22-10AWG, Ylw, PK50 (17-004)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- Alpha Wire Communication Cables