Shop All Communication Cables
Alpha Wire
Wire And Cable, 19 Conductor(S), 14Awg, 600V, Communication And Control Cable
Mfr # M3858 BK001
Zoro # G405925257
product price: $10,100.99
/ea
Free Shipping & Returns
$10,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding UNSHIELDED
- Length 36
- Voltage 600
- Height 14
- Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # M3858 BK001
- Zoro # G405925257
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 36 |
Height | 14 |
Width | 36 |
Diameter (in) | 0.705 |
Details
Shielding | UNSHIELDED |
Voltage | 600 |
Material | PVC |
Color | Black |
Ratings | CA Prop 65; UL TC; UL SUN RES; UL DIRECT BURIAL |
# of Elements | 19 |
AWG | 14 |
Stranding | 7_0242 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- GE Miniature Circuit Breaker, THQB Series 40A, 2 Pole, 120/240V AC (THQB2140)
- ELESA Mechanical position Indicators, DD51-AN-01.00-S-C2 (DD51)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- Alpha Wire Communication Cables