Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 1857/19 WG005
Zoro # G705934164
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Length 2.75
- Jacket Color White/Green
- Jacket Material PVC
- Outside Dia. 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1857/19 WG005
- Zoro # G705934164
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 2.75 |
Outside Dia. | 0.07 in |
Details
Jacket Color | White/Green |
Jacket Material | PVC |
Standards | MIL-W-16878E_1 |
Voltage | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTEMAN UPS 2-Pack Strips- 241 Joules- 3-ft Cord, 2PK (MM-MMS362P)
- GE Miniature Circuit Breaker, THQB Series 15A, 3 Pole, 240V AC (THQB32015)
- MERSEN Forklift Limiter Fuse, CNL Series, 40A, Time Delay, 80VAC, Bolt-On (CNL40)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-24A)
- AIPHONE 22 AWG 2 Conductor Shielded Wire 500 ft. (82220250C)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 23 AWG, 1.0 Lbs, 634' Length, 0.0236" Diameter, Red (23SNSP)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil (63949202)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 1000 ft. GN (55527902)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLU25)
- AFC CABLE SYSTEMS 14 AWG 2 Conductor Armored Cable 15A 250 ft. RD (1834R42-00)
- ANCOR Ancor Standard Duplex Cable - Flat 10/2 AWG - 2 x 5mm² Red/Black (121125)
- Alpha Wire Electrical Wire & Cable