Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 1857 WY001
Zoro # G905934155
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Length 6.5
- Jacket Color White/Yellow
- Jacket Material PVC
- Outside Dia. 0.068 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1857 WY001
- Zoro # G905934155
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 6.5 |
Outside Dia. | 0.068 in |
Details
Jacket Color | White/Yellow |
Jacket Material | PVC |
Standards | MIL-W-16878E_1 |
Voltage | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 60A, 250V AC, Non-Indicating (NON-60)
- TORK Photocell, Tork DGU Series Time Switches (EPC1)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK82)
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C1269B)
- PACER GROUP Pacer Black 8 AWG Primary Wire, 250' (WUL8BK-250)
- ANCOR Black 8 AWG Tinned Copper Wire - 50' (111005)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0764A)
- EAST PENN Wire-16Ga Black 500' Primary, #03641 (03641)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3653)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, Red, 25 ft Length (10UL3173STRRED25)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-07)
- Alpha Wire Electrical Wire & Cable