Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 1857 WV005
Zoro # G305948820
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Violet
- Max. Voltage 600V
- Length 2.75
- Material PVC
- Wire Range 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1857 WV005
- Zoro # G305948820
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 2.75 |
Diameter | 0.068 in |
Details
Color | White/Violet |
Max. Voltage | 600V |
Material | PVC |
Wire Range | 18 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Pedestal, White, Double (L-PED2-WH)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-2)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 277/480V AC, B Curve (BDA34020Y)
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC (LY3F-AC24)
- SIMPSON STRONG-TIE ZMax 7 in. H X 5.67 in. W 14 Ga. Steel Joist Hanger (HUC28-2Z)
- SHARPIE SHARPIE FP MARKR ASST8PK (30217PP)
- 3M Twist On Wire Connector, 600 V, PK50 (SG-B POUCH)
- EAST PENN East Penn E6B-2550 100 ft. Copper Primary Wire; Red - 8 Gauge (E6B-2550)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Red 100 pk (10-PC2)
- LIND EQUIPMENT StaticSure Portable with Large Clamps (LE600-20CG-2SG)
- HARTING Han E 06 Pos. F Insert Screw (09330062701)
- Alpha Wire Wire Connectors