Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 1857 WS005
Zoro # G005934178
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Length 2.75
- Jacket Color Slate
- Jacket Material PVC
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1857 WS005
- Zoro # G005934178
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 2.75 |
Outside Dia. | 0.068 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Voltage | 600V |
Standards | MIL-W-16878E_1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (236)
- IGUS Mounting Brkt, Med, OW2.60In / 66mm (2605-12PZB)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL8300STW)
- JONARD TOOLS Span Slitter, Optical Fiber Slitting (MS-26)
- KH INDUSTRIES 16 AWG 8 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/8-25FT)
- REMINGTON INDUSTRIES 22 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2204-50)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 500' Length, 0.0641" Diameter, Natural (14BCW500)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0508" Diameter, UL1426, 60 Volts (16STRGRAUL142625)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 40 AWG, 4 oz, 8304' Length, 0.0034" Diameter, 200°C, Natural (40S200P.25)
- CAROL 16 AWG 16 Conductor Carolprene Portable Cord 600V 250 ft. BK (09616.35.01)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Violet, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRVIO500)
- Alpha Wire Electrical Wire & Cable