Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 1856/19 WR005
Zoro # G705934249
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Length 2.75
- Jacket Color White/Red
- Jacket Material PVC
- Outside Dia. 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1856/19 WR005
- Zoro # G705934249
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 2.75 |
Outside Dia. | 0.06 in |
Details
Jacket Color | White/Red |
Jacket Material | PVC |
Voltage | 600V |
Standards | MIL-W-16878E_1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- LEVITON Wallplates S147-N (84085-40)
- RHEEM SPSP PRESSURE SWITCH -.45wc (42-105601-20)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3647)
- IDEAL WIRE NUT PURPLE10-18, 2PK (30-1065S)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED25)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 25 ft (63950021)
- SWE-TECH 3C Shielded Plenum Security Cable, White, 18/6 18 AWG 6 Conductor, Stranded, CMP, Spool, 1000 foot (FWT11K5-56912MH)
- SOUTHWIRE 12/2 Landscape Cord 100 ft. BK (55213443)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRBLA100)
- SOUTHWIRE Southwire 8SOLX500BARE Electrical Wire, 500 ft L, 8 AWG, Solid (8SOLX500BARE)
- Alpha Wire Electrical Wire & Cable