Shop All Communication Cables
Alpha Wire
Wire And Cable, 16 Conductor(S), 18Awg, 300V, Tray Cable
Mfr # M9748080 BK002
Zoro # G305925203
Free Shipping & Returns
$2,887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Ind_Overall_Foil
- Length 24
- Voltage 300
- Height 14
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # M9748080 BK002
- Zoro # G305925203
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 24 |
Height | 14 |
Width | 24 |
Diameter (in) | 0.621 |
Details
Shielding | Ind_Overall_Foil |
Voltage | 300 |
Stranding | 7_0152 |
Material | PVC |
Color | Black |
# of Elements | 9 |
Ratings | CA Prop 65; CSA CMG; CSA FT4; UL CL3; UL PLTC; UL ITC; UL SUN RES |
AWG | 18_22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 175#, 30", Black, 100/Case (CTUV30175)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD161210)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Toggle Switch (870RAC)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- SIEMENS PROFIBUS FC Standard Cable GP, bus cable (6XV18300EH10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- Alpha Wire Communication Cables