Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 1563 OR001
Zoro # G605934196
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Length 6.5
- Jacket Color Orange
- Jacket Material PVC
- Standards MIL-W-76B TYPE MW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # 1563 OR001
- Zoro # G605934196
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 6.5 |
Outside Dia. | 0.064 in |
Details
Jacket Color | Orange |
Jacket Material | PVC |
Standards | MIL-W-76B TYPE MW |
Voltage | 1000V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 25.50 to 32.70A (CR123C303B)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Green, PVC Insulation (411040505)
- LEVITON Decora Light Almond 3 gang Thermoplastic Nylon Decora Wall Plate Cover (PJ263-00T)
- LEVITON Switch Comm Sp 20A White (CS120-2WS)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0051 Diameter, Red, 500 ft Length (22UL1061STRRED500)
- WOODS 962634606 WIRE CAT5E24/4P CMR 1000 ROHS (96263-46-06)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRYEL500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 35 AWG, 1.0 Lbs, 10213' Length, 0.0061" Diameter, Natural (35SNSP)
- EAST PENN Wire-10 Ga Green 100' Primary, #03600 (03600)
- ZORO SELECT 18 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3636)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3665)
- Alpha Wire Electrical Wire & Cable