Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 1561 VI001
Zoro # G105934283
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Length 6.5
- Jacket Color Violet
- Jacket Material PVC
- Outside Dia. 0.057 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1561 VI001
- Zoro # G105934283
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 6.5 |
Outside Dia. | 0.057 in |
Details
Jacket Color | Violet |
Jacket Material | PVC |
Voltage | 1000V |
Standards | MIL-W-76B TYPE MW |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1018)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D007)
- WIEGMANN Polycarbonate Enclosure, 4 in H, 3 in W, 1 in D, NEMA 4X, Screw On (HW-S906003WW)
- NVENT CADDY Self Tapping Screw, NOVAL Accessory, Steel (SMS8)
- LASTPLAY 550 8 gauge Copper Wire (LA2624282)
- BATTERY DOCTOR 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-2021)
- HILLMAN 50 ft. L Aluminum 9 speed Clothesline Wire, 12PK (123150)
- CHAINFLEX Power Cable, PUR, 0.83 in dia, Lt Orng (CF896-160-04)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3691)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-8000)
- CAROL 18 AWG 4 Conductor Portable Cord 600V 100 ft. BK (02770)
- Alpha Wire Electrical Wire & Cable