Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 1561 SL001
Zoro # G905934292
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Length 6.5
- Jacket Color Slate
- Jacket Material PVC
- Standards MIL-W-76B TYPE MW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # 1561 SL001
- Zoro # G905934292
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 6.5 |
Outside Dia. | 0.057 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Standards | MIL-W-76B TYPE MW |
Voltage | 1000V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Photoelectric Sensor, Rectangular, Diffuse (BEN300-DDT)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (MDA-15-R)
- PANDUIT Ferrule, 12 AWG, PP, 7/8in., PK100 (FSD81-18-C)
- IDEAL Twist On Wire Connector, 18 AWG to 10 AWG, 600 V, Wing Style, Yellow, 100 PK (30-451)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3691)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-03-25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 5.0 Lbs, 16060' Length, 0.0108" Diameter, Red (30SNS)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Gray, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRA250)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3632)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, XLPE, Black, Sold by the FT (F140471200)
- SEQUEL WIRE & CABLE 16 AWG, UL 3173 Lead Wire, 26 Strand, 125C, 600V, Tinned copper, XLPE, Pink, Sold by the FT (1643A4T)
- Alpha Wire Electrical Wire & Cable