Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 1557 WV005
Zoro # G605934288
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Length 3.5
- Jacket Color White/Violet
- Jacket Material PVC
- Outside Dia. 0.092 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1557 WV005
- Zoro # G605934288
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 3.5 |
Outside Dia. | 0.092 in |
Details
Jacket Color | White/Violet |
Jacket Material | PVC |
Voltage | 1000V |
Standards | MIL-W-76B TYPE MW |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mechanical Interlock, IEC (LA9G971)
- EATON BUSSMANN Limiter Fuse, ANN Series, 225A, Very Fast Acting, 125V AC, Bolt-On (ANN-225)
- DR SHRINK Dr. Shrink DS-706B Blue Shrink Tape, 6" x 180' (DS-706B)
- DAYTON Pendant Station, 2NO, Momentary (20C809)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRKIT)
- SOUTHWIRE Diesel Locomotive Cable, 262.6MCM AWG, Tinned copper, CSPE, Black, Sold by the FT (57125101)
- AIPHONE 20 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87200210C)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BN, Color: Brown (87-7001)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-6010)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-04-25)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Red, 250 ft Length (20UL3173STRRED250)
- Alpha Wire Electrical Wire & Cable