Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 1557 WB005
Zoro # G605934127
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Length 3.5
- Jacket Color White/Black
- Jacket Material PVC
- Voltage 1000V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1557 WB005
- Zoro # G605934127
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 3.5 |
Outside Dia. | 0.092 in |
Details
Jacket Color | White/Black |
Jacket Material | PVC |
Voltage | 1000V |
Standards | MIL-W-76B TYPE MW |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- EATON BUSSMANN Semiconductor Fuse, FWJ Series, 150A, Fast-Acting, 1000V AC, Bolt-On (FWJ-150A)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation (22965806)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Green, 1000 ft Length (24UL1007TPCGRE1000)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.128" Diameter, 600 Volts, Building Wire (12STRGRETHHN100)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG5)
- ZORO SELECT 14 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3644)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 250' Length, 0.0508" Diameter, Natural (16BCW250)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 28 AWG, 250' Length, 0.0126" Diameter, Silver (28N80250)
- SOUTHWIRE 500 Ft. 10 AWG Solid Green THHN Electrical Wire (11599857)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 2 oz, 100' Length, 0.0221" Diameter, Red (24SNSP.125)
- Alpha Wire Electrical Wire & Cable