Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 1553 WV001
Zoro # G505934142
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Length 6.5
- Jacket Color White/Violet
- Jacket Material PVC
- Standards MIL-W-76B TYPE MW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # 1553 WV001
- Zoro # G505934142
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 6.5 |
Outside Dia. | 0.069 in |
Details
Jacket Color | White/Violet |
Jacket Material | PVC |
Standards | MIL-W-76B TYPE MW |
Voltage | 1000V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 25 (FZ512825)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 3ft (5899)
- GARDNER BENDER Plastic Cable Clamp, 1/4" UVB, Black, PK18 (PPC-1525UVB)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Carbon Steel, Back Panel (N1P1616)
- ZORO SELECT 16 AWG 1 Conductor Automotive Primary Wire 100 ft. WT (5ZLN5)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3689)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3694)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0508" Diameter, UL1426, 60 Volts (16STRREDUL1426100)
- ANCOR Purple 16 AWG Tinned Copper Wire - 25' (182703)
- CAROL 4 AWG 5 Conductor Portable Cord 600V 25 ft. BK (16085)
- QUICKCABLE Primary Wire, 12 Gauge, Black, 12ft. (230500-2012)
- Alpha Wire Electrical Wire & Cable