Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 1550 WV001
Zoro # G005934208
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Length 6.5
- Jacket Color White/Violet
- Jacket Material PVC
- Standards MIL-W-76B TYPE MW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1550 WV001
- Zoro # G005934208
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 6.5 |
Outside Dia. | 0.056 in |
Details
Jacket Color | White/Violet |
Jacket Material | PVC |
Standards | MIL-W-76B TYPE MW |
Voltage | 1000V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, Red LED, 6 Digits, 2.25" D (LD4006P0)
- NVENT HOFFMAN COMPACT Series 4 Tubes, 1988x80x80mm, Lt Gray, Steel (CCS8T20)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Green (XB4BW33G5)
- CAMPBELL FITTINGS Ferrule 1.125 Idx1.5L Plt Steel (FLPS075108)
- CHAINFLEX 350 MCM 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-1850-01-1)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 10 Lbs, 8027' Length, 0.0211" Diameter, Red (24SNS10)
- SWE-TECH 3C Shielded Security/Alarm Wire, Gray, 18/4 18AWG 4 Conductor, Stranded, CM / Inwall rated, Pullbox, 500ft (FWT10K5-54212SF)
- ROMEX 25 Ft. 6/3 Stranded Black NMW/G Electrical Wire (63950021)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, Green, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDGRE25)
- CAROL 18 AWG 10 Conductor Portable Cord 600V 50 ft. BK (09810)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI25)
- Alpha Wire Electrical Wire & Cable