Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 1550 WS001
Zoro # G405934280
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Length 6.5
- Jacket Color Slate
- Jacket Material PVC
- Standards MIL-W-76B TYPE MW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1550 WS001
- Zoro # G405934280
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 6.5 |
Outside Dia. | 0.056 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Standards | MIL-W-76B TYPE MW |
Voltage | 1000V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-1M)
- MERSEN Fourth pole, for M40 switches (4P40)
- AAON Electric Fuse, P2 Series, 15A, 600V AC (P29000)
- KILLARK EY Sealing Fitting, 25 Fill, Duraloy, 1/2 (EY-50MWW)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Gray, 1000 ft Length (24UL1007TPCGRA1000)
- REMINGTON INDUSTRIES 22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 250 ft Length (CMG2202-250)
- SOUTHWIRE Service Entrance Cable, 4Conductor, Aluminum Conductor, PVC Insulation, Gray Sheath, 600 V (4/0-4/0-4/0-2/0 A)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Natural (16BCW25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 1.0 Lbs, 1987' Length, 0.0142" Diameter, 200°C, Natural (28H200P)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9100)
- ANCOR White 16 AWG Tinned Copper Wire - 250' (102925)
- Alpha Wire Electrical Wire & Cable