Shop All Communication Cables
Alpha Wire
Wire And Cable, 15 Conductor(S), 14Awg, 600V, Communication And Control Cable
Mfr # M33857 BK001
Zoro # G505925270
product price: $9,557.99
/ea
Free Shipping & Returns
$9,557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielding FOIL
- Length 30
- Voltage 600
- Height 14
- Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # M33857 BK001
- Zoro # G505925270
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 30 |
Height | 14 |
Width | 30 |
Diameter (in) | 0.661 |
Details
Shielding | FOIL |
Voltage | 600 |
Material | PVC |
Color | Black |
Stranding | 7_0242 |
AWG | 14 |
# of Elements | 15 |
Ratings | CA Prop 65; UL TC; UL SUN RES; UL DIRECT BURIAL |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK1)
- EATON BUSSMANN Glass Fuse, GRF Series, Time-Delay, 10A, 300V AC, 10kA at 300V AC (GRF-10)
- MERSEN CC Class, ATMR Series, Fast-Acting, 30A, 600V AC, Non-Indicating (ATMR30)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/2" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-500SP-BLACK)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- SIEMENS Industrial Ethernet FC TP Standard cable (6XV18402AH10)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- Alpha Wire Communication Cables