Shop All Wire Connectors
Alpha Wire
Wire And Cable, 12 Conductor(S), 20Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 80126-SL005
Zoro # G605965336
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Max. Voltage 600V
- Length 12
- Material Polyurethane
- Standards CSA AWM I_II A_B; CSA FT2; UL SUN RES; IEC 60754-1; IEC 60754-2; IEC 60332-1; IEC 60332-2; IEC EN 60228; UL AWM 21959; UL 60C OIL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 80126-SL005
- Zoro # G605965336
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 0.325 in |
Details
Color | Slate |
Max. Voltage | 600V |
Material | Polyurethane |
Standards | CSA AWM I_II A_B; CSA FT2; UL SUN RES; IEC 60754-1; IEC 60754-2; IEC 60332-1; IEC 60332-2; IEC EN 60228; UL AWM 21959; UL 60C OIL |
Wire Range | 20 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (311225)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 480V, Red (HBL460B7W)
- PANDUIT 11-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (PLT3S-M30)
- MASTER CASTER CO Master Caster Company MAS00209 Flexible Grommet- 2-.38in. Diameter- Black (MAS00209)
- ANDERSON POWER PRODUCTS Contact, 6 ga., 50A, PK50 (123103-050)
- GEM BY TRIPLETT RG59 PVC And RG6 Universal BNC Mal, PK10 (301-00TP)
- GARDNER BENDER Hex Head Winged Cnnectr, 22-8, Tan, PK28000 (12-1H1BU)
- METRA ELECTRONICS YELLOW NYLON BUTT CONNECTOR 12-10 GAUGE, PK 100 (YNBC)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF BLK BULK (1327G6FPBK)
- ANDERSON POWER PRODUCTS PP120 HSG GREEN (1321G4)
- Alpha Wire Wire Connectors