Shop All Communication Cables
Alpha Wire
Wire And Cable, 12 Conductor(S), 18Awg, 300V, Communication And Control Cable
Mfr # M39160 SL001
Zoro # G605925187
Free Shipping & Returns
$6,714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding UNSHIELDED
- Length 30
- Voltage 300
- Height 14
- Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # M39160 SL001
- Zoro # G605925187
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 30 |
Height | 14 |
Width | 30 |
Diameter (in) | 0.557 |
Details
Shielding | UNSHIELDED |
Voltage | 300 |
Material | PVC |
Color | Slate |
Ratings | CSA CMG; UL ITC; UL SUN RES; UL PLTC; UL CL3 |
AWG | 18 |
Stranding | 19_30 |
# of Elements | 6 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON ELECTRIC PRODUCTS. Electrical Box, 57 cu in, Device Box, 3 Gang, PVC, Rectangular (MSB3G)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB4-600-2N-EC)
- MERSEN Forklift Limiter Fuse, CNL Series, 350 A, Time Delay, 80V AC, Bolt-On (CNL350)
- SCHNEIDER ELECTRIC Timer, 24-240VAC/VDC, In 8A, Dpdt Out Mu (RE22R2MYMR)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- Alpha Wire Communication Cables