Shop All Communication Cables
Alpha Wire
Wire And Cable, 12 Conductor(S), 14Awg, 600V, Tray Cable
Mfr # M8704060 BK001
Zoro # G805925208
product price: $6,960.99
/ea
Free Shipping & Returns
$6,960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding FOIL
- Length 36
- Voltage 600
- Height 14
- Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # M8704060 BK001
- Zoro # G805925208
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 36 |
Height | 14 |
Width | 36 |
Diameter (in) | 0.706 |
Details
Shielding | FOIL |
Voltage | 600 |
Color | Black |
Material | PVC |
Stranding | 7_0242 |
Ratings | UL TC; UL SUN RES; UL DIRECT BURIAL; UL EXPOSED RUN |
# of Elements | 6 |
AWG | 14 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA1)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- RACO Service Entrance Head, 2-1/2 In., Aluminum (2410)
- MERSEN Power Distribution Block, 3 Poles, 310 to 380A Amp Range, 1000V AC/DC Volt Rating (MPDB69053)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- Alpha Wire Communication Cables