Shop All Wire Connectors
Alpha Wire
Wire And Cable, 10 Conductor(S), 24Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 78330-SL001
Zoro # G305965735
Free Shipping & Returns
$3,767.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Slate
- Max. Voltage 300V
- Length 12
- Standards CSA AWM I A_B; UL AWM 21460; CSA - FT1; UL VW-1
- Material MPPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 78330-SL001
- Zoro # G305965735
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 0.221 in |
Details
Color | Slate |
Max. Voltage | 300V |
Standards | CSA AWM I A_B; UL AWM 21460; CSA - FT1; UL VW-1 |
Material | MPPE |
Wire Range | 24 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A-IPOWER Portable Generator, Gasoline, 3,000 W Rated, 4,000 W Surge, Recoil Start, 120V AC (AP4000)
- LUTRON Lamp Dimmer and Remote Kit, White (P-PKG1P-WH)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- SQUARE D Single Phase Energy Efficient Transformer, 25 kVA, NEMA 2, 150 °C, 120/240V AC, 600V AC (EE25S3534H)
- ANCOR 22-18 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220161)
- KING INNOVATION Lt Blu Underground Connector (10666)
- DOOMSDAY 22-18 Gauge Red Female Bullet Connectors - 100 Pack (DO142943)
- IDEAL Weathrprf Asrtd 61/62, 10/Clam, PK10 (30-6162)
- SEA DOG Block-6 Terminals, #426626-1 (426626-1)
- BUCHANAN Displacement Connnector, 4/0-4 AWG, Black (BTC500-4)
- PROSOURCE Wire Connector Assortment, Steel Contact, Tough Thermoplastic Housing Material (60209)
- Alpha Wire Wire Connectors