Shop All Communication Cables
Alpha Wire
Wire And Cable, 10 Conductor(S), 12Awg, 600V, Communication And Control Cable
Mfr # M3874 BK005
Zoro # G905925184
Free Shipping & Returns
$1,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding UNSHIELDED
- Length 16
- Voltage 600
- Height 11
- Width 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # M3874 BK005
- Zoro # G905925184
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 16 |
Height | 11 |
Width | 16 |
Diameter (in) | 0.665 |
Details
Shielding | UNSHIELDED |
Voltage | 600 |
Material | PVC |
Color | Black |
AWG | 12 |
Stranding | 7_0305 |
# of Elements | 10 |
Ratings | CA Prop 65; UL TC; UL SUN RES; UL DIRECT BURIAL |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 4 NEMA (797-35H)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 50ft- Yellow (WL-SW-HD-100-50-YL)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW533)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (14DUE32BD)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- Alpha Wire Communication Cables