Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 6Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 460619 SL001
Zoro # G005934277
Free Shipping & Returns
$3,991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 6 AWG
- Length 16
- Jacket Color Slate
- Jacket Material PVC
- Outside Dia. 0.311 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 460619 SL001
- Zoro # G005934277
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 6 AWG |
Length | 16 |
Outside Dia. | 0.311 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Voltage | 600V |
Standards | CSA AWM I A_B; CSA FT1; UL MTW; UL VW-1; UL THW; UL AWM 1283; UL AWM 1232; CSA TEW 105 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Connector M Plug 15A 125V Yel (4887-BOX)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Twi, PK50 (97 99 376)
- TECHFLEX Woven Wrap, F6, 3/4", Black, 50' L (F6W0.75BK)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (5UGJ8)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRRED25)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Yellow, 1000 ft Length (18UL3173STRYEL1000)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.1285" Diameter, 60 Volts (8STRBLAGPT25)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0508" Diameter, UL1426, 60 Volts (16STRREDUL1426100)
- SOUTHWIRE 14 AWG 2 Conductor Stranded Metal Clad Lite Whip 600VAC (55295102)
- ANCOR Ancor SPK1614 Speaker Connector Kit - 16-14 AWG (SPK1614)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Yellow, 1000' Length (14UL1007STRYEL1000)
- Alpha Wire Electrical Wire & Cable