Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 4Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 784133 VI005
Zoro # G105934306
product price: $2,485.99
/ea
Free Shipping & Returns
$2,485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 4 AWG
- Length 12
- Jacket Color Violet
- Jacket Material PVC
- Standards CSA TEW 105; CSA FT1; CSA AWM I A_B; UL VW-1; UL AWM 1283; UL MTW; UL AWM 1232; UL THW; CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # 784133 VI005
- Zoro # G105934306
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 4 AWG |
Length | 12 |
Outside Dia. | 0.395 in |
Details
Jacket Color | Violet |
Jacket Material | PVC |
Standards | CSA TEW 105; CSA FT1; CSA AWM I A_B; UL VW-1; UL AWM 1283; UL MTW; UL AWM 1232; UL THW; CE |
Voltage | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 175A, Fast-Acting, 500V AC, Bolt-On (FWH-175B)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JLLS020)
- GENERAC Generac 7028 - Fascia for Air Cooled Generator - Gray (7028)
- PANDUIT Conduit Waterfall (CWF400)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Natural (16BCW25)
- CHAINFLEX 22 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF9-03-04-1)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 38 AWG, 1.0 Lbs, 19952' Length, 0.0044" Diameter, 200°C, Natural (38S200P)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 34 AWG, 5.0 lb, 39185' Length, 0.0075" Diameter, Red (34HNS)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDYEL25)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-03-25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 17 AWG, 5.0 Lbs, 797' Length, 0.0469" Diameter, Red (17SNS)
- Alpha Wire Electrical Wire & Cable