Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 2Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 782133 BL005
Zoro # G905934285
Free Shipping & Returns
$3,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 2 AWG
- Length 12
- Jacket Color Blue
- Jacket Material PVC
- Outside Dia. 0.465 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 782133 BL005
- Zoro # G905934285
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 2 AWG |
Length | 12 |
Outside Dia. | 0.465 in |
Details
Jacket Color | Blue |
Jacket Material | PVC |
Voltage | 600V |
Standards | CSA TEW 105; CSA FT1; CSA AWM I A_B; UL VW-1; UL AWM 1232; UL THW; UL AWM 1283; UL MTW; CE |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/2" x 25ft- Black (BSNF-050-25)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37C0250B)
- WIREMOLD Abandon Plate, Brown, Brass (1043B)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-J100-FEP)
- ANCOR Ancor Brown 16 AWG Tinned Copper Wire - 100' (102210)
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (5ZLL7)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI1000)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-25-07-100)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRGRE100)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, White, 0.0508" Dia, UL1426, 60 Volts (16STRWHIUL1426500)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Black, 250 ft Length (12UL3173STRBLA250)
- Alpha Wire Electrical Wire & Cable