Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 2Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 460219 OR001
Zoro # G005934130
Free Shipping & Returns
$7,981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 2 AWG
- Length 24
- Jacket Color Orange
- Jacket Material PVC
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 460219 OR001
- Zoro # G005934130
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 2 AWG |
Length | 24 |
Outside Dia. | 0.421 in |
Details
Jacket Color | Orange |
Jacket Material | PVC |
Voltage | 600V |
Standards | CSA AWM I A_B; CSA FT1; UL MTW; UL VW-1; UL THW; UL AWM 1283; UL AWM 1232; CSA TEW 105 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M20E34)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (14321)
- SQUARE D Pendant Push Button Station, 2NO, Red (9001BW92R)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Blue (CC-SC-4-30-BL)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 5 Ft with 3/8" Lugs (BIC-20AWGRED5FT)
- HARBOUR INDUSTRIES 18 AWG, UL 1180 Lead Wire, 19 Strand, 200C, 300V, Silver plated copper, PTFE, Green, Sold by the FT (J4260-5)
- REMINGTON INDUSTRIES 24 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 500 ft Length (CMG2404-500)
- ANCOR Black 16 AWG Tinned Copper Wire, 1,000ft (102099)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9100)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLA25)
- CHAINFLEX 2/0 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-700-01-1)
- Alpha Wire Electrical Wire & Cable