Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 2Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 460219 BR001
Zoro # G305934090
Free Shipping & Returns
$7,981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 2 AWG
- Length 24
- Jacket Color Brown
- Jacket Material PVC
- Outside Dia. 0.421 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 460219 BR001
- Zoro # G305934090
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 2 AWG |
Length | 24 |
Outside Dia. | 0.421 in |
Details
Jacket Color | Brown |
Jacket Material | PVC |
Voltage | 600V |
Standards | CSA AWM I A_B; CSA FT1; UL MTW; UL VW-1; UL THW; UL AWM 1283; UL AWM 1232; CSA TEW 105 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110D01-D1)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- ENM Electronic Counter, 6 Digits, LCD (PC1210F0)
- COLEMAN CABLE 250 Ft. 18/8 Thermostat Wire (553080407)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRYEL25)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLA25)
- EAST PENN 6 Gauge Wire Starter Cable, Red (E6B-4602)
- REMINGTON INDUSTRIES Litz Wire, 24 AWG Unserved Sngl Build, 25/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (25/38LITZ.125)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 24 AWG, 1000' Length, 0.0201" Diameter, Silver (24N801000)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Black, 250 ft Length (20UL1007TPCBLA250)
- Alpha Wire Electrical Wire & Cable