Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 24Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 1854 WS001
Zoro # G505934135
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Length 6.5
- Jacket Color Slate
- Jacket Material PVC
- Outside Dia. 0.044 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1854 WS001
- Zoro # G505934135
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 6.5 |
Outside Dia. | 0.044 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Standards | MIL-W-76B TYPE LW; MIL-W-16878E_1 |
Voltage | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 7.45 in D, NEMA 12, 4X, 6P, Hinged (HW-RHJ161407CHQRWW)
- LEVITON Locking Plug (2321)
- RACO Set Screw Coupling, 3-7/16" L, 2" Conduit (2628)
- PACKARD Contactor 1 Pole 30 Amp 24 Coil Voltage (C130A)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Blue, Sold by the FT (F18041$106)
- QUICKCABLE Primary Wire, 12 Gauge, White, 100ft. (230509-100)
- ANCOR Tinned Copper Wire - 6 AWG - Green - 25 (112302)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Orange, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDORA250)
- GALLAGHER Poly Wire Gry 1320'+300' (G620300)
- REMINGTON INDUSTRIES 18/2 AWG Ga GPT Marine Duplex Strnd Hook Up Wre, 25FT Lngth, Rd & Blk, Flat Boat Cbl, UL1426, 600V (18DBCRED/BLA25)
- ANCOR Standard Duplex Cable, Flat 16/2 AWG, 2 x 1mm, Red/Black -Sold by the Foot (1217-FT)
- Alpha Wire Electrical Wire & Cable