Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 20Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 782001 YL001
Zoro # G905934254
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Length 6.5
- Jacket Color Yellow
- Jacket Material PVC
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 782001 YL001
- Zoro # G905934254
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 6.5 |
Outside Dia. | 0.096 in |
Details
Jacket Color | Yellow |
Jacket Material | PVC |
Voltage | 600V |
Standards | CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; CE |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (4FRF2)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- LINEMASTER Airval - Clipper Twin (TWIN 3C-30A2-S)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-05-030-BU)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. DK GN (55835023)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 25FT Lngth Each, 0.0641" Dia, UL1426, 60 Volts (14STRUL1426KIT)
- DISCO Wht Nyln Scotch Locks 14/16/18 G Wire Rng Self-Strip PK25 (12265PK)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRRED25)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C2405A)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-8012)
- SOUTHWIRE 250 Ft. 12/2 MC Armored Cable Electrical Wire (68580055)
- Alpha Wire Electrical Wire & Cable