Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable, 1 Conductor(S), 20Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 782001 OR001
Zoro # G905934308
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Length 6.5
- Jacket Color Orange
- Jacket Material PVC
- Outside Dia. 0.096 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # 782001 OR001
- Zoro # G905934308
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 6.5 |
Outside Dia. | 0.096 in |
Details
Jacket Color | Orange |
Jacket Material | PVC |
Voltage | 600V |
Standards | CSA AWM I A_B; CSA FT1; CSA TEW 105; UL AWM 1015; UL VW-1; UL AWM 1230; CE |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Braid, 24 In (BD24N)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24)
- SIEMENS Circuit Breaker, QP/MP Series 20A, 1 Pole, 120V AC (Q120)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Orange (2358)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 38 AWG, 4 oz, 4988' Length, 0.0044" Diameter, Natural (38SNSP.25)
- PACER GROUP Pacer White 16 AWG Primary Wire, 100' (WUL16WH-100)
- HILLMAN Brass Wire 16Ga 25Ft (50150)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 50 ft. BK (16084)
- DEMERBOX PORTABLE SPEAKER DB2 GREEN (DB2-1300-ODG)
- CAROL 24 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0841A)
- SOUTHWIRE Diesel Locomotive Cable, 2/0 AWG, Tinned copper, NONE, Black, Sold by the FT (167022R108)
- Alpha Wire Electrical Wire & Cable